Buffer, pH 9.00, 4L

  • Mfr # R1590000-4A
  • Zoro # G204399143
product price: 
$
92.15
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Chemical Container Size
4 L
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1590000-4A
Zoro #
G204399143
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
pH Buffer
Chemical Grade
ACS, Lab
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Color
Colorless
Form
Liquid
Storage Temperature
Ambient
Quantity
1
Volume
4 L
Container Type
Bottle
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; H3BO3; H2O; NaOH; KCl
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Test Parameters
pH
pH Level
9.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; H3BO3; H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews