Shop RICCA CHEMICAL

Buffer, pH 9.18, 10L

  • Mfr # R1595000-10F
  • Zoro # G904399269

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
10 L
Chemical Grade
ACS, Lab
Shelf Life
18 mo
CAS Number
1303-96-4, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1595000-10F
Zoro #
G904399269
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
18 mo
CAS Number
1303-96-4, 7732-18-5
Product Type
pH Buffer
Chemical Container Type
Box
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ASTM, EP
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Volume
10 L
Chemical Formula
H2O; Na2B4O7; 10H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Box
Application
Analytical Reagent
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate)
Test Parameters
pH
pH Level
9.18 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1303-96-4, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate), Chemical Formula H2O; Na2B4O7; 10H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.