Shop RICCA CHEMICAL

Buffer, pH 3.00,500mL

  • Mfr # R1495000-500A
  • Zoro # G303562172

product price: 
$
25.39
/ea

Key Features

Calibration Certificate
NIST SRM 185 & 186
Chemical Container Type
Bottle
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1495000-500A
Zoro #
G303562172
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Type
Bottle
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Container Material
Plastic
Quantity
1
Storage Temperature
Ambient
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Color
Colorless
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
pH Level
3.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.