Shop RICCA CHEMICAL

Buffer, pH 12.00, 4L

  • Mfr # R1615000-4A
  • Zoro # G404399233

product price: 
$
65.89
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1615000-4A
Zoro #
G404399233
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; NaOH; KCl
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Storage Temperature
Ambient
Container Type
Bottle
Form
Liquid
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
pH Level
12.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.