Hydrogen Peroxide, 35 Percent v/v Aqueou

  • Mfr # R3827000-20E1
  • Zoro # G503562903
product price: 
$
576.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7722-84-1, 7732-18-5
Calibration Certificate
NIST SRM 40
Chemical Container Type
Bottle
Concentration
35 % v/v
Product Type
Hydrogen Peroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R3827000-20E1
Zoro #
G503562903
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Hydrogen Peroxide
CAS Number
7722-84-1, 7732-18-5
Calibration Certificate
NIST SRM 40
Chemical Container Type
Bottle
Concentration
35 % v/v
Product Type
Hydrogen Peroxide
Shipping Restrictions
Class 5.1, PG III, UN2984
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 34.01 g/mol (Hydrogen Peroxide)
Storage Temperature
Ambient
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
H
Volume
20 L
Color
Colorless
Container Material
Plastic
Chemical Formula
H2O2
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shelf Life
18 mo
Quantity
1
Wire Color
Colorless

Description

Hydrogen Peroxide, Concentration 35 Percent v/v, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 34.01 g/mol (Hydrogen Peroxide), Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Water, Calibration Certificate NIST SRM 40, Shelf Life 18 mo, Shipping Restrictions Class 5.1, PG III, UN2984, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews