Shop RICCA CHEMICAL

Phenolphthalein Indicator, Cert 0.5 Perc

  • Mfr # R5600000-500A
  • Zoro # G003567309

product price: 
$
30.19
/ea

Key Features

Form
Liquid
Chemical Container Size
500 mL
Standards
ASTM, EP
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5600000-500A
Zoro #
G003567309
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator - in 50% (v/v) Isopropyl Alcohol Neutralized
Form
Liquid
Standards
ASTM, EP
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.5 % w/v, in 50 % (v/v) Isopropyl Alcohol Neutralized
Product Type
Phenolphthalein Indicator
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 64-17-5, 67-56-1, 77-09-8, 7732-18-5
APHA
407 B
Chemical Formula
C20H14O4
Calibration Certificate
NIST
Application
Analytical Reagent
Storage Temperature
Ambient
REMOVE - Previous PI Node
P
Shipping Restrictions
Class 3, PG III, UN1987
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 318.32 g/mol (Phenolphthalein); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol)
Color
Colorless
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Phenolphthalein Indicator, Concentration 0.5 Percent w/v, in 50 Percent (v/v) Isopropyl Alcohol Neutralized, CAS Number 1310-73-2, 64-17-5, 67-56-1, 77-09-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 318.32 g/mol (Phenolphthalein); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol), Chemical Formula C20H14O4, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.