Starch Indicator, 1 Percent w/v Aqueous S

  • Mfr # R8050000-10F
  • Zoro # G504399089
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Size
10 L
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8050000-10F
Zoro #
G504399089
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
1 % w/v
Chemical Container Type
Box
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Shelf Life
24 mo
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Color
Colorless
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Quantity
1
Calibration Certificate
NIST
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Application
Analytical Reagent
Chemical Formula
(C6H10O5)n
Storage Temperature
Ambient
Features
For Iodometric Titrations
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
10 L
Special Information
For Iodometric Titrations
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
10 L

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews