Shop RICCA CHEMICAL
See all product information
Create Account
Scandium AA, 1000 ppm in HNO3
- Mfr # RASC1KN0-500N
- Zoro # G405922799
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Concentration
1000 ppm
Chemical Container Size
500 mL
Chemical Container Type
Bottle
CAS Number
7732-18-5;7697-37-2;12060-08-1
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RASC1KN0-500N
- Zoro #
- G405922799
- UPC #
- -
- Country of Origin
- United States
- Item
- Scandium AA, 1000 ppm in HNO3
- Concentration
- 1000 ppm
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5;7697-37-2;12060-08-1
- Shelf Life
- 24 mo
- Product Type
- Scandium AA, 1000 ppm in HNO3
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 mL
Description
Scandium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;12060-08-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.