Shop RICCA CHEMICAL

Reagent Alcohol Denatured Alcohol, 70 Pe

  • Mfr # R2546700-1A
  • Zoro # G003562342

product price: 
$
34.35
/ea

Key Features

Form
Liquid
CAS Number
64-17-5, 67-56-1, 67-63-0, 7732-18-5
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R2546700-1A
Zoro #
G003562342
UPC #
-
Country of Origin
United States
Item
Reagent Alcohol
Form
Liquid
CAS Number
64-17-5, 67-56-1, 67-63-0, 7732-18-5
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, PG II, UN1987
Chemical Grade
Lab, Reagent
Concentration
70 % v/v
Product Type
Reagent Alcohol
Storage Temperature
Ambient
Standards
ASTM E288
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Calibration Certificate
NIST
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol)
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
APHA
0-10
Volume
1 L
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
R
Chemical Formula
CH3CH2OH; CH3OH
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Reagent Alcohol, Concentration 70 Percent v/v, CAS Number 64-17-5, 67-56-1, 67-63-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula CH3CH2OH; CH3OH, APHA 0-10, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Reagent, Chemical Container Size 1 L, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 36 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.