Starch Indicator, 0.2 Percent w/v Aqueous

  • Mfr # R7999200-120A
  • Zoro # G604398852
product price: 
$
23.39
/ea

Key Features

Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
0.2 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7999200-120A
Zoro #
G604398852
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Starch Indicator
Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
0.2 % w/v
Standards
TAPPI T 236 cm-85
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Starch Indicator
Quantity
1
Container Material
Plastic
Calibration Certificate
NIST
Container Type
Bottle
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Volume
120 mL
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
REMOVE - Previous PI Node
S
Chemical Formula
(C6H10O5)n
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator, Concentration 0.2 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 236 cm-85

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews