Synthetic Fresh Water, Hard 415 ppm TDS
- Mfr # R8664000-1A
- Zoro # G604399255
product price:Â
$
54.69
/ea
Key Features
Chemical Container Type
Bottle
Product Type
Synthetic Fresh Water,Hard 415 ppm TDS
CAS Number
144-55-8
Chemical Container Material
Plastic
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8664000-1A
- Zoro #
- G604399255
- UPC #
- -
- Country of Origin
- United States
- Item
- Synthetic Fresh Water,Hard 415 ppm TDS
- Chemical Container Type
- Bottle
- Product Type
- Synthetic Fresh Water,Hard 415 ppm TDS
- CAS Number
- 144-55-8
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- APHA
- 8010 E
- Calibration Certificate
- NIST SRM 3193
- Chemical Grade
- ACS
- Standards
- EPA EPA/600/4-90/027F
Dimensions
- Chemical Container Size
- 1 L
Description
Synthetic Fresh Water, CAS Number 144-55-8, APHA 8010 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 3193, Shelf Life 12 mo, Standards EPA EPA/600/4-90/027F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.