Shop RICCA CHEMICAL
See all product information
Create Account
Rubidium AA, 1000 ppm in HNO3
- Mfr # RARB1KN0-100N
- Zoro # G703561812
product price:Â
$
39.39
/ea
Key Features
Chemical Container Size
100 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
Rubidium AA, 1000 ppm in HNO3
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARB1KN0-100N
- Zoro #
- G703561812
- UPC #
- -
- Country of Origin
- United States
- Item
- Rubidium AA, 1000 ppm in HNO3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Product Type
- Rubidium AA, 1000 ppm in HNO3
- Chemical Container Material
- Plastic
- Concentration
- 1000 ppm
- Chemical Grade
- Reagent
- CAS Number
- 7732-18-5;7697-37-2;13126-12-0
Dimensions
- Chemical Container Size
- 100 mL
Description
Rubidium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;13126-12-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.