Shop RICCA CHEMICAL
See all product information
Create Account
Rhodanine Indicator, 0.02 Percent Aq Aque
- Mfr # R6625000-500A
- Zoro # G103562990
product price:Â
$
89.59
/ea
Key Features
CAS Number
7732-18-5; 141-84-4
Chemical Grade
ACS
Chemical Container Type
Bottle
Concentration
0.02% Aq
Product Type
Rhodanine Indicator, (Certified 0.02% Aq) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6625000-500A
- Zoro #
- G103562990
- UPC #
- -
- Country of Origin
- United States
- Item
- Rhodanine Indicator
- CAS Number
- 7732-18-5; 141-84-4
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Concentration
- 0.02% Aq
- Product Type
- Rhodanine Indicator, (Certified 0.02% Aq) Aqueous Solution
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 mL
Description
Rhodanine Indicator, Concentration 0.02 Percent Aq, CAS Number 7732-18-5; 141-84-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.