Shop RICCA CHEMICAL

Starch Indicator, 1 Percent w/v Aqueous S

  • Mfr # R8050000-500A
  • Zoro # G803563099

product price: 
$
26.15
/ea

Key Features

Form
Liquid
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Concentration
1 % w/v
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8050000-500A
Zoro #
G803563099
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Container Material
Plastic
Concentration
1 % w/v
Chemical Container Type
Bottle
Shelf Life
24 mo
Standards
ASTM, EP
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Features
For Iodometric Titrations
Special Information
For Iodometric Titrations
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
1
Calibration Certificate
NIST
Container Type
Bottle
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Chemical Formula
(C6H10O5)n
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
S
Color
Colorless
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.