Shop RICCA CHEMICAL
See all product information
Create Account
Rhodium ICP, 1000 ppm in HCl
- Mfr # RPRH1KH0-500N
- Zoro # G205922814
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rhodium ICP, 1000 ppm in HCl
Chemical Container Material
Plastic
Shelf Life
18 mo
Concentration
1000 ppm
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPRH1KH0-500N
- Zoro #
- G205922814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Rhodium ICP, 1000 ppm in HCl
- Product Type
- Rhodium ICP, 1000 ppm in HCl
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
- Concentration
- 1000 ppm
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 20765-98-4;
Description
Rhodium ICP-Ms, Concentration 1000 ppm, CAS Number 20765-98-4;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.