Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.25 N

  • Mfr # R8270000-4A
  • Zoro # G904399290

product price: 
$
66.59
/ea

Key Features

Chemical Grade
Lab
Concentration
0.25 N
Product Type
Sulfuric Acid
Standards
TAPPI T 689 om-93
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8270000-4A
Zoro #
G904399290
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Grade
Lab
Concentration
0.25 N
Product Type
Sulfuric Acid
Standards
TAPPI T 689 om-93
Chemical Container Material
Plastic
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
APHA
3500-Hg C
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Container Type
Bottle
Application
Analytical Reagent
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Liquid
Quantity
1
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sulfuric Acid, Concentration 0.25 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 689 om-93

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.