Rochelle Salt Stabilizer, for Ammonia De
- Mfr # R6640000-500A
- Zoro # G003586362
product price:Â
$
66.39
/ea
Key Features
APHA
4500-NH3 C
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Shelf Life
18 mo
CAS Number
7732-18-5; 6381-59-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6640000-500A
- Zoro #
- G003586362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
- APHA
- 4500-NH3 C
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
- CAS Number
- 7732-18-5; 6381-59-5
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Product Type
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
Description
Rochelle Salt Stabilizer (Certified), for Ammonia Determination, CAS Number 7732-18-5; 6381-59-5, APHA 4500-NH3 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.