Shop RICCA CHEMICAL

Sodium Azide, 0.5 Percent w/v Aqueous So

  • Mfr # R7144000-500A
  • Zoro # G103586705

product price: 
$
44.15
/ea

Key Features

CAS Number
26628-22-8, 7732-18-5
Chemical Container Material
Plastic
APHA
3500-Cr B
Chemical Grade
ACS, Lab
Concentration
0.5 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7144000-500A
Zoro #
G103586705
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Azide
CAS Number
26628-22-8, 7732-18-5
Chemical Container Material
Plastic
APHA
3500-Cr B
Chemical Grade
ACS, Lab
Concentration
0.5 % w/v
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Sodium Azide
Storage Temperature
Ambient
Container Type
Bottle
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 65 g/mol (Sodium Azide)
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Chemical Formula
NaN3
REMOVE - Previous PI Node
S
Calibration Certificate
NIST
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Application
Analytical Reagent
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Azide, Concentration 0.5 Percent w/v, CAS Number 26628-22-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 65 g/mol (Sodium Azide), Chemical Formula NaN3, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.