Selenium ICP, 10K ppm in HNO3
- Mfr # RPSE10KN-50N
- Zoro # G303561809
product price:Â
$
90.29
/ea
Key Features
Chemical Container Size
50 mL
Chemical Grade
Reagent
CAS Number
7732-18-5;7697-37-2;7782-49-2
Chemical Container Type
Bottle
Standards
EPA 200.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSE10KN-50N
- Zoro #
- G303561809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 50 mL
Details
- Item
- Selenium ICP, 10K ppm in HNO3
- Chemical Grade
- Reagent
- CAS Number
- 7732-18-5;7697-37-2;7782-49-2
- Chemical Container Type
- Bottle
- Standards
- EPA 200.7
- Chemical Container Material
- Plastic
- Product Type
- Selenium ICP, 10K ppm in HNO3
- Concentration
- 10K ppm
- Shelf Life
- 18 mo
Description
Selenium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;7782-49-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.