Silicon ICP, 10K ppm in HNO3
- Mfr # RPSI10KN-500N
- Zoro # G105922792
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Standards
EPA 200.7
Product Type
Silicon ICP, 10K ppm in HNO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSI10KN-500N
- Zoro #
- G105922792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Silicon ICP, 10K ppm in HNO3
- Shelf Life
- 18 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Standards
- EPA 200.7
- Product Type
- Silicon ICP, 10K ppm in HNO3
- Chemical Container Material
- Plastic
- Concentration
- 10K ppm
- CAS Number
- 7664-39-3;7697-37-2;7440-21-3;7732-18-5
Description
Silicon ICP-Ms, Concentration 10K ppm, CAS Number 7664-39-3;7697-37-2;7440-21-3;7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.