Shop RICCA CHEMICAL

Sodium Carbonate Precision Solution, 1 N

  • Mfr # R7190000-10F
  • Zoro # G005379948

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Chemical Container Size
10 L
Product Type
Sodium Carbonate
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7190000-10F
Zoro #
G005379948
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Carbonate
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Product Type
Sodium Carbonate
Shelf Life
18 mo
CAS Number
497-19-8, 7732-18-5
Chemical Container Type
Box
Concentration
1 N
Chemical Grade
ACS, Lab
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
10 L
Container Material
Plastic
Standards
ASTM, EP
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Color
Colorless
Chemical Formula
Na2CO3
Quantity
1
REMOVE - Previous PI Node
S
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Storage Temperature
Ambient
pH Level
11.5 - 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 1 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.