Shop RICCA CHEMICAL

Sulfuric Acid, 10 Percent v/v Aqueous So

  • Mfr # R8150000-4A
  • Zoro # G803586654

product price: 
$
87.19
/ea

Key Features

Chemical Grade
ACS, Lab
Concentration
10 % v/v
Shelf Life
36 mo
Chemical Container Size
4 L
Product Type
Sulfuric Acid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8150000-4A
Zoro #
G803586654
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Concentration
10 % v/v
Shelf Life
36 mo
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Class 8, PG II, UN2796
Color
Colorless
Quantity
1
Chemical Formula
H2SO4
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Container Material
Plastic
Storage Temperature
Ambient
Application
Analytical Reagent
Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Liquid
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sulfuric Acid, Concentration 10 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.