Sodium Hydroxide Precision Sol, 0.125 N

  • Mfr # R7356000-4A
  • Zoro # G004398865
product price: 
$
76.59
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7356000-4A
Zoro #
G004398865
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Concentration
0.125 N
Chemical Grade
ACS, Lab
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Storage Temperature
Ambient
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Volume
4 L
Quantity
1
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Standards
ASTM, EP
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews