Shop RICCA CHEMICAL
See all product information
Create Account
Silver AA, 1000 ppm
- Mfr # RAAG1KW0-100B
- Zoro # G503561203
product price:Â
$
54.59
/ea
Key Features
CAS Number
7732-18-5; 7761-88-8;
Chemical Grade
Reagent
Product Type
Silver AA, 1000 ppm
Shelf Life
24 mo
Concentration
1000 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAAG1KW0-100B
- Zoro #
- G503561203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Silver AA Standard
- CAS Number
- 7732-18-5; 7761-88-8;
- Chemical Grade
- Reagent
- Product Type
- Silver AA, 1000 ppm
- Shelf Life
- 24 mo
- Concentration
- 1000 ppm
- Calibration Certificate
- NIST SRM 999
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
Description
Silver AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5; 7761-88-8;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.