Zinc Acetate, 2 Normal, 220 g + 870 mL Wat
- Mfr # R9450000-1A
- Zoro # G005922823
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
APHA
4500-S2- C
CAS Number
7732-18-5; 5970-45-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
Zinc Acetate, (Certified 2 Normal, (220 g + 870 mL Water))
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9450000-1A
- Zoro #
- G005922823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Zinc Acetate
- APHA
- 4500-S2- C
- CAS Number
- 7732-18-5; 5970-45-6
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Product Type
- Zinc Acetate, (Certified 2 Normal, (220 g + 870 mL Water))
- Chemical Grade
- ACS
- Standards
- EPA SW-846 U202
- Chemical Container Material
- Plastic
- Concentration
- 2 N
Description
Zinc Acetate, Concentration 2 N, CAS Number 7732-18-5; 5970-45-6, APHA 4500-S2- C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards EPA SW-846 U202
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.