Shop RICCA CHEMICAL
See all product information
Create Account
Silver Nitrate-Nitric Acid Rgt, for Sulf
- Mfr # R7045000-500C
- Zoro # G304398961
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
APHA
4500-SO42- D
Standards
EPA 375.3
CAS Number
7732-18-5; 7761-88-8; 7697-37-2
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7045000-500C
- Zoro #
- G304398961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination
- APHA
- 4500-SO42- D
- Standards
- EPA 375.3
- CAS Number
- 7732-18-5; 7761-88-8; 7697-37-2
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Product Type
- Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Calibration Certificate
- NIST SRM 999
Description
Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination, CAS Number 7732-18-5; 7761-88-8; 7697-37-2, APHA 4500-SO42- D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Standards EPA 375.3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.