Shop RICCA CHEMICAL

Sodium Thiosulfate Precision Sol, 1 N

  • Mfr # R7970000-20F
  • Zoro # G105922846

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Size
120 mL
Concentration
1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7970000-20F
Zoro #
G105922846
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
1 N
Shelf Life
12 mo
Chemical Container Type
Box
Chemical Container Material
Plastic
Standards
ASTM, EP
Product Type
Sodium Thiosulfate
Container Material
Plastic
Color
Colorless
Container Type
Box
Chemical Formula
Na2S2O3; 5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
120 mL
Application
Analytical Reagent
Storage Temperature
Ambient
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
REMOVE - Previous PI Node
S
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
pH Level
Approximately 10
Wire Color
Colorless

Dimensions

Chemical Container Size
120 mL

Description

Sodium Thiosulfate, Concentration 1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.