Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 1 N

  • Mfr # R8300000-1A
  • Zoro # G804399000

product price: 
$
26.69
/ea

Key Features

Chemical Grade
ACS, Lab
APHA
5210 B
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8300000-1A
Zoro #
G804399000
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Grade
ACS, Lab
APHA
5210 B
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Concentration
1 N
Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Molecular Weight
18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid)
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Chemical Formula
H2SO4
Storage Temperature
Ambient
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Volume
1 L
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sulfuric Acid, Concentration 1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.