Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.0141 N

  • Mfr # R6860000-500B
  • Zoro # G804399239

product price: 
$
34.55
/ea

Key Features

Product Type
Silver Nitrate
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
APHA
4500-Cl B
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6860000-500B
Zoro #
G804399239
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Product Type
Silver Nitrate
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
APHA
4500-Cl B
Chemical Grade
ACS, Lab
Concentration
0.0141 N
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
Chemical Container Type
Bottle
Standards
ASTM, EP
Volume
500 mL
Chemical Formula
AgNO3
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Application
Analytical Reagent
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Storage Temperature
Ambient
Quantity
1
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Silver Nitrate, Concentration 0.0141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.