Sodium Thiosulfate Precision Sol, 0.4 N

  • Mfr # R7965000-20F
  • Zoro # G905379840
product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Size
20 L
Chemical Grade
ACS, Lab
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7965000-20F
Zoro #
G905379840
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Product Type
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Chemical Container Material
Plastic
Concentration
0.4 N
Calibration Certificate
NIST SRM 136
Shelf Life
24 mo
Container Material
Plastic
Storage Temperature
Ambient
Quantity
1
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Type
Box
Application
Analytical Reagent
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.4 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews