Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.5 N

  • Mfr # R7400000-4A
  • Zoro # G603562087

product price: 
$
66.79
/ea

Key Features

Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 84
Chemical Container Size
4 L
Product Type
Sodium Hydroxide
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7400000-4A
Zoro #
G603562087
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Concentration
0.5 N
Standards
ASTM, EP
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Application
Analytical Reagent
Container Type
Bottle
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Quantity
1
Chemical Formula
NaOH
Color
Colorless
Form
Liquid
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.