Silver Nitrate Precision Sol, 0.0192 N

  • Mfr # R6910000-4B
  • Zoro # G703563076
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6910000-4B
Zoro #
G703563076
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
APHA
4500-CN D
Chemical Container Type
Bottle
Concentration
0.0192 N
Chemical Formula
AgNO3
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Color
Colorless
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0192 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, APHA 4500-CN D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews