Sodium Hydroxide, 10 Percent w/v Aqueous

  • Mfr # R7260000-4A
  • Zoro # G603563183
product price: 
$
76.69
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Concentration
10 % w/v
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7260000-4A
Zoro #
G603563183
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
10 % w/v
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Shipping Restrictions
Class 8, PG II, UN1824
Form
Liquid
Application
Analytical Reagent
Color
Colorless
Chemical Formula
NaOH
Volume
4 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Bottle
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 10 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews