Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.125 N

  • Mfr # R8256000-20F
  • Zoro # G204399105

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 723
Concentration
0.125 N
Chemical Container Material
Plastic
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8256000-20F
Zoro #
G204399105
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Concentration
0.125 N
Chemical Container Material
Plastic
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Product Type
Sulfuric Acid
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Color
Colorless
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Quantity
1
Volume
20 L
Storage Temperature
Ambient
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.125 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.