Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.025 N

  • Mfr # R6920000-500B
  • Zoro # G903562800

product price: 
$
52.49
/ea

Key Features

Concentration
0.025 N
Shelf Life
24 mo
Product Type
Silver Nitrate
Chemical Container Size
500 mL
CAS Number
7732-18-5, 7761-88-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6920000-500B
Zoro #
G903562800
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
Concentration
0.025 N
Shelf Life
24 mo
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Standards
ASTM, EP
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Chemical Formula
AgNO3
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Volume
500 mL
Quantity
1
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Form
Liquid
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.025 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.