Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.125 N

  • Mfr # R7356000-20F
  • Zoro # G603574110

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide
Chemical Container Type
Box
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7356000-20F
Zoro #
G603574110
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Container Type
Box
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Concentration
0.125 N
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Container Type
Box
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Volume
20 L
Container Material
Plastic
Application
Analytical Reagent
Chemical Formula
NaOH
Quantity
1
Color
Colorless
REMOVE - Previous PI Node
S
Standards
ASTM, EP
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide, Concentration 0.125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.