Silver Nitrate Precision Sol, 0.141 N

  • Mfr # R7002000-20F
  • Zoro # G905380228
product price: 
$
3,246.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7002000-20F
Zoro #
G905380228
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Silver Nitrate
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Standards
ASTM, EP
Concentration
0.141 N
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Application
Analytical Reagent
Form
Liquid
REMOVE - Previous PI Node
S
Chemical Formula
AgNO3
Color
Colorless
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature
Ambient
Volume
20 L
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature - Minimum
15 Degrees C
Quantity
1
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews