Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.1 N

  • Mfr # R7000000-120B
  • Zoro # G103562075

product price: 
$
32.65
/ea

Key Features

Chemical Container Type
Bottle
Concentration
0.1 N
Chemical Container Size
120 mL
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7000000-120B
Zoro #
G103562075
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Silver Nitrate
Chemical Container Type
Bottle
Concentration
0.1 N
Chemical Container Material
Plastic
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Chemical Formula
AgNO3
Volume
120 mL
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Color
Colorless
Container Type
Bottle
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.