Silver Nitrate Precision Solution, 0.01 N

  • Mfr # R6850000-1B
  • Zoro # G804399284
product price: 
$
47.95
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Size
1 L
Concentration
0.01 N
CAS Number
7732-18-5, 7761-88-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6850000-1B
Zoro #
G804399284
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.01 N
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Standards
ASTM, EP
Product Type
Silver Nitrate
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Volume
1 L
Quantity
1
Color
Colorless
Storage Temperature
Ambient
Chemical Formula
AgNO3
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.01 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews