Silver Nitrate Precision Solution, 0.05 N

  • Mfr # R6970000-1B
  • Zoro # G304399197
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.05 N
Standards
TAPPI T 625 cm-85
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6970000-1B
Zoro #
G304399197
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Concentration
0.05 N
Standards
TAPPI T 625 cm-85
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Silver Nitrate
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST SRM 999
REMOVE - Previous PI Node
S
Volume
1 L
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Chemical Formula
AgNO3
Quantity
1
Color
Colorless
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Application
Analytical Reagent
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.05 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 625 cm-85

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews