Silver Nitrate Precision Solution, 0.02 N

  • Mfr # R6915000-4B
  • Zoro # G604399026
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6915000-4B
Zoro #
G604399026
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate
Chemical Container Type
Bottle
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST SRM 999
Concentration
0.02 N
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Standards
ASTM, EP
Application
Analytical Reagent
Chemical Formula
AgNO3
Volume
4 L
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Container Material
Plastic
Storage Temperature
Ambient
Container Type
Bottle
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.02 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews