Shop RICCA CHEMICAL

Sodium Thiosulfate, 10 Percent w/v Aqueou

  • Mfr # R7867600-500A
  • Zoro # G404399271

product price: 
$
24.19
/ea

Key Features

Product Type
Sodium Thiosulfate
Concentration
10 % w/v
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7867600-500A
Zoro #
G404399271
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
Product Type
Sodium Thiosulfate
Concentration
10 % w/v
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Chemical Container Type
Bottle
CAS Number
10102-17-7, 7732-18-5
Form
Liquid
Chemical Formula
Na2S2O3; 5H2O
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Volume
500 mL
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Quantity
1
Application
Analytical Reagent
Color
Colorless
Container Type
Bottle
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 10 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.