Shop RICCA CHEMICAL
See all product information
Create Account
Simulated Intestinal Fluid TS
- Mfr # R7109000-500A
- Zoro # G103562778
product price:Â
$
74.89
/ea
Key Features
Product Type
Simulated Intestinal Fluid
CAS Number
1310-73-2, 7732-18-5, 7778-77-0, 8049-47-6
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7109000-500A
- Zoro #
- G103562778
- UPC #
- -
- Country of Origin
- United States
- Item
- Simulated Intestinal Fluid
- Product Type
- Simulated Intestinal Fluid
- CAS Number
- 1310-73-2, 7732-18-5, 7778-77-0, 8049-47-6
- Calibration Certificate
- NIST SRM 186-I-g, 186-II-g & 191d
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Volume
- 500 mL
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
- Container Type
- Bottle
- Storage Temperature
- Ambient
- Storage Temperature - Maximum
- 30 Degrees C
- Chemical Formula
- Unspecified
- Storage Temperature - Minimum
- 15 Degrees C
- Quantity
- 1
- Form
- Liquid
- Container Material
- Plastic
- Application
- Analytical Reagent
- Standards
- ASTM, EP
- REMOVE - Previous PI Node
- S
- pH Level
- 6.8 pH
- Test Parameters
- pH
Dimensions
- Chemical Container Size
- 500 mL
Description
Water Quality Test Kit, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, 8049-47-6, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula Unspecified, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.