Shop RICCA CHEMICAL

Sodium Chloride, 9 Percent w/v Aqueous So

  • Mfr # R7215900-1A
  • Zoro # G904399023

product price: 
$
31.19
/ea

Key Features

Chemical Container Size
1 L
Product Type
Sodium Chloride
Concentration
9 % w/v
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7215900-1A
Zoro #
G904399023
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Product Type
Sodium Chloride
Concentration
9 % w/v
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Color
Colorless
Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaCl
Volume
1 L
Standards
ASTM, EP
Quantity
1
Storage Temperature - Minimum
15 Degrees C
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.