Sodium Chloride, 32.5 Percent w/v Saturat

  • Mfr # R7220500-1A
  • Zoro # G204399020
product price: 
$
72.89
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
1 L
CAS Number
7647-14-5, 7732-18-5
Product Type
Sodium Chloride - Saturated
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220500-1A
Zoro #
G204399020
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride - Saturated
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Product Type
Sodium Chloride - Saturated
Chemical Container Material
Plastic
Concentration
32.5 % w/v
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Quantity
1
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Color
Colorless
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Chemical Formula
NaCl
Standards
ASTM, EP
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 L
Calibration Certificate
NIST
Form
Liquid
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride - Saturated, Concentration 32.5 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews