Shop RICCA CHEMICAL

Sod Lauryl Sulfate Precis Sol, 0.008 N

  • Mfr # R7492700-4C
  • Zoro # G904398910

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Concentration
0.008 N
Chemical Container Size
4 L
CAS Number
151-21-3, 7732-18-5
Product Type
Sodium Lauryl Sulfate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7492700-4C
Zoro #
G904398910
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Lauryl Sulfate
Shelf Life
12 mo
Concentration
0.008 N
CAS Number
151-21-3, 7732-18-5
Product Type
Sodium Lauryl Sulfate
Calibration Certificate
NIST SRM 999
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Quantity
1
Molecular Weight
18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate)
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Color
Colorless
Volume
4 L
Chemical Formula
CH3(CH2)11OSO3Na
REMOVE - Previous PI Node
S
Container Material
Glass
Form
Liquid
Wire Color
Colorless

Description

Sodium Lauryl Sulfate, Concentration 0.008 N, CAS Number 151-21-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate), Chemical Formula CH3(CH2)11OSO3Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.