Sodium Hydrox Precision Sol, 0.3125 N

  • Mfr # R7374000-4A
  • Zoro # G803562801
product price: 
$
64.89
/ea

Key Features

Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Chemical Container Size
4 L
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7374000-4A
Zoro #
G803562801
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.3125 N
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Standards
ASTM, EP
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Form
Liquid
Color
Colorless
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Volume
4 L
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Minimum
15 Degrees C
Special Information
For USDA Acidity Testing in Citrus Products
Container Type
Bottle
Features
For USDA Acidity Testing in Citrus Products
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.3125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews