Shop RICCA CHEMICAL
See all product information
Create Account
Sod Pot Tartrate, 10 Percent w/v, pH 5.2 A
- Mfr # R7540000-500A
- Zoro # G703562826
product price:Â
$
76.69
/ea
Key Features
CAS Number
9002-92-0
Shelf Life
24 mo
Product Type
Sod Pot Tartrate, (Certified10% w/v, pH 5.2) Aqueous Solution
Concentration
10% w/v,pH5.2
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7540000-500A
- Zoro #
- G703562826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sod Pot Tartrate, (Certified10% w/v, pH 5.2) Aqueous Solution
- CAS Number
- 9002-92-0
- Shelf Life
- 24 mo
- Product Type
- Sod Pot Tartrate, (Certified10% w/v, pH 5.2) Aqueous Solution
- Concentration
- 10% w/v,pH5.2
- Chemical Grade
- ACS
- Standards
- EPA 350.1
- Calibration Certificate
- NIST SRM 185 & 186
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- APHA
- 4500-NH3 G
Description
Sodium Potassium Tartrate, Concentration 10 Percent w/v,pH5.2, CAS Number 9002-92-0, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.