Sodium Acetate, 20 Percent w/w Aqueous So

  • Mfr # R7120000-1A
  • Zoro # G405379821
product price: 
$
61.19
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Material
Plastic
Product Type
Sodium Acetate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7120000-1A
Zoro #
G405379821
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Acetate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Acetate
Concentration
20 % w/w
Chemical Grade
ACS, Lab
CAS Number
6131-90-4, 7732-18-5
APHA
3500-Fe B
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Quantity
1
Standards
ASTM, EP
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Storage Temperature
Ambient
Chemical Formula
NaC2H3O2; 3H2O
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Calibration Certificate
NIST
Color
Colorless
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews