Silver Nitrate Precision Solution, 0.2 N

  • Mfr # R7005000-4C
  • Zoro # G704398998
product price: 
$
1,127.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.2 N
Chemical Grade
ACS, Lab
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7005000-4C
Zoro #
G704398998
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Concentration
0.2 N
Chemical Grade
ACS, Lab
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
REMOVE - Previous PI Node
S
Container Type
Bottle
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Standards
ASTM, EP
Form
Liquid
Color
Colorless
Container Material
Glass
Quantity
1
Application
Analytical Reagent
Volume
4 L
Chemical Formula
AgNO3
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Silver Nitrate, Concentration 0.2 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews